Zoro Homepage

GT 10C 1016 PIN RECP WALL

  • Mfr # GTCL030181PZB30

  • Zoro # G707562549


product price: $45.59
/ea

Key Features

Contact Material
Copper Alloy
Service Rating
A (B,C,F,G) I (all others)
Connector Style
Receptacle
Termination Method
Crimp
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL030181PZB30
Zoro #
G707562549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Material
Copper Alloy
Service Rating
A (B,C,F,G) I (all others)
Connector Style
Receptacle
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contacts Supplied
Yes
Connector Type
Circular
Contact Plating
Gold
Shell Material
Aluminum Alloy
No. of Contacts
10
Amperage Rating
13A
Insert Arrangement
18-1
Contact Style
Pin
Insert Rotation/Keying
Z
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Sealing
Unsealed
Orientation
Straight
Insert Material
Neoprene
Shielding
Yes
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Rotation Angle
290
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.