Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 10C 1016 SKT PLUG AIB6FA181SC025

GT 10C 1016 SKT PLUG (Discontinued)

  • Mfr # AIB6FA181SC025
  • Zoro # G107513264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIB6FA181SC025
Zoro #
G107513264
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Plug
Contact Style
Socket
Amperage Rating
13A
No. of Contacts
10
Mounting Type
Cable
Insert Arrangement
18-1
Insert Material
Neoprene
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.