
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AIB30181SCB30
Zoro #
G207501512
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
No. of Contacts
10
Connector Type
Connector Circular
Amperage Rating
13A
Contact Style
Socket
Termination Method
Crimp
Insert Arrangement
18-1
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.