Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 11C 212 916 PIN PLUG AIB62420PS

GT 11C 212 916 PIN PLUG (Discontinued)

  • Mfr # AIB62420PS
  • Zoro # G307560099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIB62420PS
Zoro #
G307560099
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#16, 2#12

Details

Connector Style
Plug
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Material
Copper Alloy
Orientation
Straight
Contacts Supplied
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage DC
1250
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shielding
Yes
Termination Method
Solder
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
None
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Sealing
Unsealed
Crimp Wire Gauge
20, 18, 16, 14, 12
Amperage Rating
13A & 23A
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Arrangement
24-20
No. of Contacts
11
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.