Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTC06F2027PW

  • Zoro # G707558870


product price: $70.79
/ea

Key Features

Service Rating
A
No. of Contacts
14
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2027PW
Zoro #
G707558870
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Service Rating
A
No. of Contacts
14
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shell Color
Olive Drab
Shielding
Yes
Connector Type
Circular
Rotation Angle
35
Orientation
Straight
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Style
Pin
Contact Mating Life
500
Endbell Type
Environmental - Cable Clamp
Connector Style
Plug
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Plating
Silver
Insert Arrangement
20-27
Amperage Rating
13A
Contact Material
Copper Alloy
Operating Voltage DC
700
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.