Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTS06F2027P

  • Zoro # G807559128


product price: $69.99
/ea

Key Features

Shielding
Yes
Endbell Type
Environmental - Cable Clamp
Contact Size
14#16
Shell Color
Olive Drab
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2027P
Zoro #
G807559128
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shielding
Yes
Endbell Type
Environmental - Cable Clamp
Shell Color
Olive Drab
Service Rating
A
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Connector Type
Connector Circular
Insert Arrangement
20-27
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contact Mating Life
500
Termination Method
Solder
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
No. of Contacts
14
Contact Plating
Silver
Amperage Rating
13A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Orientation
Straight
Sealing
IP67
Connector Style
Plug
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.