Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT PLUG

  • Mfr # GTS06F2027S

  • Zoro # G407512035


product price: $71.69
/ea

Key Features

Connector Style
Plug
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2027S
Zoro #
G407512035
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Style
Plug
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Contact Style
Pin/Socket
Shielding
Yes
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage DC
700
Orientation
Straight
Operating Voltage AC V RMS Max
500
Service Rating
A
No. of Contacts
14
Contact Mating Life
500
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Endbell Type
Environmental - Cable Clamp
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Contact Plating
Silver
Insert Arrangement
20-27
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.