Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 PIN PLUG

  • Mfr # GTC06AF2029P

  • Zoro # G107560190


product price: $66.45
/ea

Key Features

Contact Plating
Silver
Connector Style
Plug
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2029P
Zoro #
G107560190
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contact Plating
Silver
Connector Style
Plug
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Orientation
Straight
Operating Voltage DC
700
Endbell Type
Cable Clamp - Extended
Mounting Type
Cable
Connector Type
Circular
Shell Color
Olive Drab
Contact Material
Copper Alloy
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
No. of Contacts
17
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Insert Arrangement
20-29
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.