Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 SKT PLUG

  • Mfr # GTS06AF2029S

  • Zoro # G407512134


product price: $67.89
/ea

Key Features

Orientation
Straight
Sealing
Unsealed
Insert Arrangement
20-27
Service Rating
A
Endbell Type
Cable Clamp - Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2029S
Zoro #
G407512134
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Orientation
Straight
Sealing
Unsealed
Insert Arrangement
20-27
Service Rating
A
Endbell Type
Cable Clamp - Extended
Connector Type
Circular
Shielding
Yes
Insert Rotation/Keying
Normal
Contact Style
Socket
Grommet & Seals Material
Neoprene
No. of Contacts
17
Insert Material
Neoprene
Termination Method
Crimp
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Contact Plating
Silver
Shell Color
Olive Drab
Connector Style
Plug
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.