Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN PLUG

  • Mfr # GTS06AF2214PX

  • Zoro # G507562138


product price: $71.55
/ea

Key Features

Operating Voltage DC
700
Insert Arrangement
22-14
Insert Material
Neoprene
Shielding
Yes
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2214PX
Zoro #
G507562138
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Voltage DC
700
Insert Arrangement
22-14
Insert Material
Neoprene
Shielding
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
No. of Contacts
19
Sealing
Unsealed
Insert Rotation/Keying
X
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Termination Method
Solder
Connector Type
Circular
Rotation Angle
110
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Contact Mating Life
500
Contacts Supplied
Yes
Contact Style
Pin
Contact Material
Copper Alloy
Contact Plating
Silver
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.