Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT RECP

  • Mfr # GTC0302214S

  • Zoro # G207500706


product price: $34.35
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Size
19#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302214S
Zoro #
G207500706
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Arrangement
22-14
Contact Plating
Silver
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Service Rating
A
Connector Type
Circular
Contact Style
Socket
Connector Style
Receptacle
Shielding
Yes
Termination Method
Crimp
No. of Contacts
19
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Sealing
Unsealed
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.