Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 PIN RECP

  • Mfr # GTC02R2816P

  • Zoro # G007562669


product price: $41.29
/ea

Key Features

Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Connector Type
Circular
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2816P
Zoro #
G007562669
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Connector Type
Circular
Contact Style
Pin
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Shielding
Yes
No. of Contacts
20
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Mating Life
500
Contacts Supplied
Yes
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Mounting Type
Box - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-16
Insert Rotation/Keying
Normal
Termination Method
Crimp
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.