Zoro Homepage

GT 20C 2016 SKT PLUG

  • Mfr # GTC06A2816SW027

  • Zoro # G607512149


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Size
20#16
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2816SW027
Zoro #
G607512149
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Socket
Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
28-16
No. of Contacts
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.