Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 20C 2016 SKT PLUG

  • Mfr # GTC06CFZ2816S025

  • Zoro # G307511954


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Sealing
IP67
Insert Arrangement
28-16
Endbell Type
Gland Sealed - Cable Clamp
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06CFZ2816S025
Zoro #
G307511954
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Shell Material
Aluminum Alloy
Sealing
IP67
Insert Arrangement
28-16
Endbell Type
Gland Sealed - Cable Clamp
Crimp Wire Gauge
20, 18, 16
Shell Color
Black
Mounting Type
Cable
Contact Mating Life
500
Connector Style
Plug
Termination Method
Crimp
Shielding
Yes
Orientation
Straight
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Service Rating
A
Connector Type
Circular
Shell Plating
Black Anodized
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
No. of Contacts
20
Contact Plating
Silver
Amperage Rating
13A
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.