Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 24C 2416 PIN PLUG RTANG GTC08A2428P

GT 24C 2416 PIN PLUG RTANG (Discontinued)

  • Mfr # GTC08A2428P
  • Zoro # G407558026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC08A2428P
Zoro #
G407558026
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Orientation
Right Angle
Sealing
Unsealed
No. of Contacts
24
Mounting Type
Cable
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Contact Plating
Silver
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Termination Method
Crimp
Service Rating
I
Insert Arrangement
24-28
Operating Voltage DC
250
Insert Rotation/Keying
Normal
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.