Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 2C 20 SKT PLUG GTS06325S

GT 2C 20 SKT PLUG (Discontinued)

  • Mfr # GTS06325S
  • Zoro # G307514016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06325S
Zoro #
G307514016
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#0

Details

Shielding
Yes
Service Rating
D
Endbell Type
None
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Mating Life
500
Termination Method
Solder
Insert Arrangement
32-5
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Contact Plating
Silver
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Contact Style
Socket
Shell Color
Olive Drab
No. of Contacts
2
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.