Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 PIN RECP WALL RM

  • Mfr # GTS030183P

  • Zoro # G007560337


product price: $21.69
/ea

Key Features

Shielding
Yes
Service Rating
D
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030183P
Zoro #
G007560337
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shielding
Yes
Service Rating
D
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Plating
Silver
No. of Contacts
2
Connector Style
Receptacle
Sealing
Unsealed
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
18-25
Orientation
Straight
Shell Material
Aluminum Alloy
Amperage Rating
23A
Termination Method
Solder
Crimp Wire Gauge
14, 12
Endbell Type
None
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage DC
1250
Contact Style
Pin
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
900
Mounting Type
Wall - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.