Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 SKT PLUG

  • Mfr # GTS06AF228S

  • Zoro # G607510220


product price: $61.59
/ea

Key Features

Operating Voltage AC V RMS Max
1250
Operating Voltage DC
1250(J) 700(all others)
Orientation
Straight
Connector Type
Circular
Insert Arrangement
22-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF228S
Zoro #
G607510220
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Voltage AC V RMS Max
1250
Operating Voltage DC
1250(J) 700(all others)
Orientation
Straight
Connector Type
Circular
Insert Arrangement
22-8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Connector Style
Plug
Grommet & Seals Material
Neoprene
No. of Contacts
2
Contact Style
Socket
Shell Material
Aluminum Alloy
Contact Mating Life
500
Amperage Rating
13A & 46A
Service Rating
E
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shielding
Yes
Sealing
Unsealed
Crimp Wire Gauge
14, 12
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Endbell Type
Cable Clamp - Extended
Shell Color
Olive Drab
Termination Method
Crimp
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.