Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 SKT RECP BOX RM

  • Mfr # GTS030A183S

  • Zoro # G507502646


product price: $31.49
/ea

Key Features

Contact Mating Life
500
Contact Plating
Silver
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A183S
Zoro #
G507502646
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Mating Life
500
Contact Plating
Silver
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Crimp
Crimp Wire Gauge
14, 12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
2
Shell Material
Aluminum Alloy
Sealing
Unsealed
Connector Type
Circular
Service Rating
D
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Contact Style
Socket
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Insert Arrangement
18-25
Orientation
Straight
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.