Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 PIN RECP WALL

  • Mfr # GTC030249S

  • Zoro # G507563357


product price: $71.69
/ea

Key Features

Contact Style
Socket
Insert Material
Neoprene
Shielding
Yes
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030249S
Zoro #
G507563357
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Contact Style
Socket
Insert Material
Neoprene
Shielding
Yes
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Insert Arrangement
24-9
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
No. of Contacts
2
Shell Material
Aluminum Alloy
Termination Method
Crimp
Crimp Wire Gauge
4
Amperage Rating
13A & 46A
Orientation
Straight
Endbell Type
None
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Connector Type
Circular
Contact Plating
Silver
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.