Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 SKT RECP

  • Mfr # GTS030R287SY

  • Zoro # G507500888


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Contact Size
2#4
Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Operating Voltage DC
1250
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030R287SY
Zoro #
G507500888
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Operating Voltage DC
1250
Contact Style
Socket
Mounting Type
Wall - Rear Mount
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Connector Style
Plug
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
28-7
Crimp Wire Gauge
4
Amperage Rating
13A & 46A
Service Rating
D
No. of Contacts
2
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Orientation
Straight
Insert Rotation/Keying
Y
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Rotation Angle
250
Contact Plating
Silver
Shielding
Yes
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.