Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN PLUG

  • Mfr # GTC062023P

  • Zoro # G607557850


product price: $44.29
/ea

Key Features

Termination Method
Crimp
Contact Material
Copper Alloy
No. of Contacts
2
Grommet & Seals Material
Neoprene
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC062023P
Zoro #
G607557850
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Termination Method
Crimp
Contact Material
Copper Alloy
No. of Contacts
2
Grommet & Seals Material
Neoprene
Service Rating
A
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Insert Rotation/Keying
Normal
Orientation
Straight
Operating Voltage AC V RMS Max
500
Amperage Rating
46A
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
8
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contacts Supplied
Yes
Connector Type
Circular
Mounting Type
Cable
Sealing
Unsealed
Contact Mating Life
500
Shell Color
Olive Drab
Contact Style
Pin
Insert Material
Neoprene
Endbell Type
None
Insert Arrangement
20-23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.