Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN PLUG

  • Mfr # GTC06A2023PW

  • Zoro # G207557755


product price: $52.55
/ea

Key Features

Contact Style
Pin
Shielding
Yes
Rotation Angle
35
Shell Color
Olive Drab
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2023PW
Zoro #
G207557755
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Contact Style
Pin
Shielding
Yes
Rotation Angle
35
Shell Color
Olive Drab
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700
Contact Plating
Silver
Crimp Wire Gauge
8
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
No. of Contacts
2
Insert Rotation/Keying
W
Service Rating
A
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Orientation
Straight
Amperage Rating
46A
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
20-23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.