Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN RECP BOX RM

  • Mfr # GTC0302023P

  • Zoro # G307560303


product price: $30.89
/ea

Key Features

No. of Contacts
2
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302023P
Zoro #
G307560303
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

No. of Contacts
2
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shielding
Yes
Shell Color
Olive Drab
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Crimp Wire Gauge
8
Service Rating
A
Contact Plating
Silver
Insert Arrangement
20-23
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Endbell Type
None
Contacts Supplied
Yes
Amperage Rating
46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Contact Style
Pin
Insert Rotation/Keying
Normal
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.