Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT PLUG

  • Mfr # GTC062023S

  • Zoro # G807510198


product price: $55.45
/ea

Key Features

Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC062023S
Zoro #
G807510198
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Endbell Type
None
Contacts Supplied
Yes
Crimp Wire Gauge
8
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Sealing
Unsealed
Orientation
Straight
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
No. of Contacts
2
Contact Plating
Silver
Mounting Type
Cable
Service Rating
A
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Insert Arrangement
20-22
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.