Zoro Homepage

GT 2C 28 SKT RECP BOX RM

  • Mfr # GTC030AF2023SRDS

  • Zoro # G107503685


product price: $56.95
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Arrangement
20-22
Contact Mating Life
500
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030AF2023SRDS
Zoro #
G107503685
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Arrangement
20-22
Contact Mating Life
500
Connector Style
Receptacle
Connector Type
Circular
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Cable Clamp - Extended
Termination Method
Crimp
Contact Material
Copper Alloy
No. of Contacts
2
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
8
Insert Rotation/Keying
Normal
Sealing
Unsealed
Insert Material
Neoprene
Orientation
Straight
Shielding
Yes
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.