Zoro Homepage

GT 2C 28 SKT RECP WALL RM

  • Mfr # GTC030A2023SRDS

  • Zoro # G507504411


product price: $45.15
/ea

Key Features

Sealing
Unsealed
Contacts Supplied
Yes
Contact Style
Socket
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A2023SRDS
Zoro #
G507504411
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Sealing
Unsealed
Contacts Supplied
Yes
Contact Style
Socket
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Mounting Type
Wall - Rear Mount
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Contact Plating
Silver
Service Rating
A
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Termination Method
Crimp
Insert Material
Neoprene
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1250(J) 700(all others)
Shell Material
Aluminum Alloy
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Crimp Wire Gauge
8
No. of Contacts
2
Shielding
Yes
Insert Arrangement
20-22
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.