Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 35C 3516 SKT PLUG AIB6G2815SWCB30

GT 35C 3516 SKT PLUG (Discontinued)

  • Mfr # AIB6G2815SWCB30
  • Zoro # G507514168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIB6G2815SWCB30
Zoro #
G507514168
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

No. of Contacts
35
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Socket
Mounting Type
Cable
Termination Method
Crimp
Insert Material
Neoprene
Insert Arrangement
28-15
Operating Voltage DC
700
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.