Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 35C 3516 SKT PLUG

  • Mfr # GTC06R2815SW025

  • Zoro # G407513964


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Black
Service Rating
A
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2815SW025
Zoro #
G407513964
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Shell Color
Black
Service Rating
A
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Insert Rotation/Keying
W
Contact Mating Life
500
Connector Type
Circular
Termination Method
Crimp
Contact Style
Socket
No. of Contacts
35
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Operating Voltage AC V RMS Max
500
Rotation Angle
80
Connector Style
Plug
Mounting Type
Cable
Insert Arrangement
28-15
Orientation
Straight
Shell Plating
Black Anodized
Shielding
Yes
Operating Voltage DC
700
Amperage Rating
13A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.