Zoro Homepage

GT 35C 3516 SKT RECP BOX

  • Mfr # GTC02R2815SLC

  • Zoro # G507500529


product price: $25.75
/ea

Key Features

Mounting Type
Box - Front Mount
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Operating Voltage DC
700
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2815SLC
Zoro #
G507500529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.