Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 37C 3716 SKT PLUG GTC06AF2821S

GT 37C 3716 SKT PLUG (Discontinued)

  • Mfr # GTC06AF2821S
  • Zoro # G507511228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2821S
Zoro #
G507511228
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Sealing
Unsealed
Connector Type
Circular
Endbell Type
Cable Clamp - Extended
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
28-21
Contact Material
Copper Alloy
No. of Contacts
37
Shielding
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Orientation
Straight
Mounting Type
Cable
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.