Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTC06F2821SZ025

  • Zoro # G507511259


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Rotation Angle
280
Orientation
Straight
Shell Material
Aluminum Alloy
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2821SZ025
Zoro #
G507511259
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Amperage Rating
13A
Rotation Angle
280
Orientation
Straight
Shell Material
Aluminum Alloy
Service Rating
A
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Insert Arrangement
28-21
Contact Material
Copper Alloy
Contact Style
Pin/Socket
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Z
Operating Voltage DC
700
Connector Type
Circular
Shielding
Yes
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Contact Mating Life
500
No. of Contacts
37
Endbell Type
Environmental - Cable Clamp
Sealing
IP67
Grommet & Seals Material
Neoprene
Shell Color
Black
Connector Style
Plug
Insert Material
Neoprene
Shell Plating
Black Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.