Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTCL06A2821S

  • Zoro # G607512248


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Contact Size
37#16
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06A2821S
Zoro #
G607512248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Sealing
Unsealed
Contact Plating
Silver
Amperage Rating
13A
Connector Type
Circular
Insert Material
Neoprene
Insert Arrangement
28-21
No. of Contacts
37
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Style
Socket
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Shielding
Yes
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.