Zoro Homepage

GT 37C 3716 SKT RECP

  • Mfr # GTS02R2821S

  • Zoro # G307505854


product price: $45.55
/ea

Key Features

No. of Contacts
37
Contact Mating Life
500
Contact Plating
Silver
Operating Voltage DC
700
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2821S
Zoro #
G307505854
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

No. of Contacts
37
Contact Mating Life
500
Contact Plating
Silver
Operating Voltage DC
700
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Service Rating
A
Shell Color
Olive Drab
Amperage Rating
13A
Insert Rotation/Keying
Normal
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount
Connector Style
Receptacle
Sealing
IP67
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Contact Style
Pin/Socket
Insert Arrangement
28-21
Specification
MIL-DTL-5015 Type
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.