Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT RECP

  • Mfr # GTS0302821SX

  • Zoro # G207505671


product price: $46.95
/ea

Key Features

Contact Mating Life
500
Termination Method
Crimp
Amperage Rating
13A
Insert Material
Neoprene
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302821SX
Zoro #
G207505671
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contact Mating Life
500
Termination Method
Crimp
Amperage Rating
13A
Insert Material
Neoprene
Service Rating
A
Orientation
Straight
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Sealing
Unsealed
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Contact Plating
Silver
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Endbell Type
None
No. of Contacts
37
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Contact Style
Pin/Socket
Mounting Type
Wall - Rear Mount
Rotation Angle
110
Insert Rotation/Keying
X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.