Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT RECP WALL

  • Mfr # GTC0302821SWLC

  • Zoro # G607505455


product price: $27.85
/ea

Key Features

Operating Voltage DC
700
Insert Rotation/Keying
W
Connector Style
Plug
Shell Color
Olive Drab
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302821SWLC
Zoro #
G607505455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Operating Voltage DC
700
Insert Rotation/Keying
W
Connector Style
Plug
Shell Color
Olive Drab
Contact Mating Life
500
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
No
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Endbell Type
None
Amperage Rating
13A
Shell Material
Aluminum Alloy
Service Rating
A
Orientation
Straight
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Plating
Silver
Grommet & Seals Material
Neoprene
No. of Contacts
37
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Mounting Type
Wall - Rear Mount
Sealing
Unsealed
Contact Style
Pin/Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Rotation Angle
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.