Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 116 212 PIN RECP LINE

  • Mfr # GTS01AF185P

  • Zoro # G807563736


product price: $45.29
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage DC
1250
Shell Color
Olive Drab
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS01AF185P
Zoro #
G807563736
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage DC
1250
Shell Color
Olive Drab
Contact Plating
Silver
Sealing
Unsealed
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
18-27
Insert Rotation/Keying
Normal
Orientation
Straight
Crimp Wire Gauge
20, 18, 16, 14, 12
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Material
Neoprene
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Connector Type
Circular
Service Rating
D
Contact Mating Life
500
No. of Contacts
3
Connector Style
Receptacle
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.