Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN RECP BOX RM

  • Mfr # GTC030203PLC

  • Zoro # G907560666


product price: $20.35
/ea

Key Features

Connector Style
Receptacle
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030203PLC
Zoro #
G907560666
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Connector Style
Receptacle
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Sealing
Unsealed
Insert Rotation/Keying
Normal
Contact Plating
Silver
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Shielding
Yes
Amperage Rating
13A
Insert Material
Neoprene
Insert Arrangement
20-3
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
3
Orientation
Straight
Termination Method
Crimp
Connector Type
Circular
Contact Material
Copper Alloy
Endbell Type
None
Service Rating
D
Contact Style
Pin
Crimp Wire Gauge
14, 12
Contact Mating Life
500
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.