Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN RECP BOX RM

  • Mfr # GTC030A203PW

  • Zoro # G907560741


product price: $34.15
/ea

Key Features

Contact Style
Pin
Connector Style
Receptacle
Crimp Wire Gauge
14, 12
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A203PW
Zoro #
G907560741
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Style
Pin
Connector Style
Receptacle
Crimp Wire Gauge
14, 12
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Orientation
Straight
Contact Plating
Silver
Shielding
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Contact Mating Life
500
No. of Contacts
3
Rotation Angle
70
Service Rating
D
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Sealing
Unsealed
Contacts Supplied
Yes
Insert Arrangement
20-3
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.