Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT PLUG

  • Mfr # GTC06F203SX

  • Zoro # G607511319


product price: $73.69
/ea

Key Features

Service Rating
D
Sealing
IP67
Shell Material
Aluminum Alloy
Amperage Rating
13A & 46A
Endbell Type
Environmental - Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F203SX
Zoro #
G607511319
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Service Rating
D
Sealing
IP67
Shell Material
Aluminum Alloy
Amperage Rating
13A & 46A
Endbell Type
Environmental - Cable Clamp
Insert Arrangement
20-3
Operating Voltage DC
1250
Insert Rotation/Keying
X
Shielding
Yes
Rotation Angle
145
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Orientation
Straight
No. of Contacts
3
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Mounting Type
Cable
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.