Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT PLUG

  • Mfr # GTS06F203SZ

  • Zoro # G507511143


product price: $73.69
/ea

Key Features

No. of Contacts
3
Contact Style
Socket
Insert Arrangement
20-3
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F203SZ
Zoro #
G507511143
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

No. of Contacts
3
Contact Style
Socket
Insert Arrangement
20-3
Insert Material
Neoprene
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Endbell Type
Environmental - Cable Clamp
Contact Plating
Silver
Amperage Rating
13A & 46A
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Rotation Angle
290
Connector Type
Circular
Shielding
Yes
Termination Method
Crimp
Contacts Supplied
Yes
Service Rating
D
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
900
Orientation
Straight
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage DC
1250
Connector Style
Plug
Insert Rotation/Keying
Z
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.