Zoro Homepage

GT 3C 312 SKT RECP BOX RM

  • Mfr # GTC030203SLC

  • Zoro # G607504687


product price: $20.35
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Insert Rotation/Keying
Normal
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030203SLC
Zoro #
G607504687
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Insert Arrangement
20-3
Orientation
Straight
Contacts Supplied
No
Crimp Wire Gauge
14, 12
Shell Color
Olive Drab
Service Rating
D
Contact Mating Life
500
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Type
Circular
Sealing
Unsealed
Termination Method
Crimp
Mounting Type
Wall - Rear Mount
No. of Contacts
3
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Endbell Type
None
Contact Plating
Silver
Insert Material
Neoprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.