Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT RECP

  • Mfr # GTS030AF203S

  • Zoro # G007503860


product price: $45.19
/ea

Key Features

Grommet & Seals Material
Neoprene
Contact Mating Life
500
Contacts Supplied
Yes
Contact Size
3#12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030AF203S
Zoro #
G007503860
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Grommet & Seals Material
Neoprene
Contact Mating Life
500
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
3
Shell Color
Olive Drab
Contact Style
Socket
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Material
Neoprene
Service Rating
D
Amperage Rating
13A & 46A
Contact Plating
Silver
Insert Arrangement
20-3
Orientation
Straight
Connector Style
Receptacle
Sealing
Unsealed
Endbell Type
Cable Clamp - Extended
Shielding
Yes
Mounting Type
Wall - Rear Mount
Connector Type
Circular
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.