Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 SKT PLUG

  • Mfr # GTC06F286S025

  • Zoro # G607511135


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Service Rating
D
Sealing
IP67
Amperage Rating
13A & 46A
Shielding
Yes
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F286S025
Zoro #
G607511135
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Service Rating
D
Sealing
IP67
Amperage Rating
13A & 46A
Shielding
Yes
No. of Contacts
3
Contacts Supplied
Yes
Shell Color
Black
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
900
Insert Arrangement
28-6
Crimp Wire Gauge
4
Shell Material
Aluminum Alloy
Orientation
Straight
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Contact Plating
Silver
Endbell Type
Environmental - Cable Clamp
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Black Anodized
Termination Method
Crimp
Connector Style
Plug
Contact Material
Copper Alloy
Operating Voltage DC
1250
Contact Mating Life
500
Insert Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.