Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 4816 SKT PLUG

  • Mfr # GTS06A3610S

  • Zoro # G507510986


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Orientation
Straight
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A3610S
Zoro #
G507510986
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Operating Voltage DC
700
Orientation
Straight
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Service Rating
A
Sealing
Unsealed
Shielding
Yes
Amperage Rating
13A
No. of Contacts
48
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Insert Arrangement
36-10
Contact Material
Copper Alloy
Connector Style
Plug
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.