Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 4C 40 PIN PLUG GTC06AF365PX

GT 4C 40 PIN PLUG (Discontinued)

  • Mfr # GTC06AF365PX
  • Zoro # G107562002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC06AF365PX
Zoro #
G107562002
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Mounting Type
Cable
No. of Contacts
4
Insert Rotation/Keying
X
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
500
Sealing
Unsealed
Rotation Angle
120
Endbell Type
Cable Clamp - Extended
Contacts Supplied
Yes
Termination Method
Crimp
Orientation
Straight
Service Rating
A
Connector Type
Circular
Shielding
Yes
Operating Voltage AC V RMS Max
500
Insert Arrangement
36-5
Shell Plating
Olive Drab Cadmium
Amperage Rating
150A
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.