Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 4C 40 PIN RECP GTC030365P

GT 4C 40 PIN RECP (Discontinued)

  • Mfr # GTC030365P
  • Zoro # G607564759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC030365P
Zoro #
G607564759
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Mounting Type
Wall - Rear Mount
Contact Style
Pin
Service Rating
A
Insert Arrangement
36-5
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Endbell Type
None
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Mating Life
500
Termination Method
Crimp
Contact Plating
Silver
Shielding
Yes
Operating Voltage DC
700
Contacts Supplied
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Amperage Rating
150A
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Orientation
Straight
No. of Contacts
4
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.