Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 4C 412 PIN RECP BOX GTC0301810P

GT 4C 412 PIN RECP BOX (Discontinued)

  • Mfr # GTC0301810P
  • Zoro # G907174276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC0301810P
Zoro #
G907174276
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shielding
Yes
Operating Voltage DC
700
Connector Style
Receptacle
Shell Color
Olive Drab
Contacts Supplied
Yes
Termination Method
Crimp
No. of Contacts
10
Crimp Wire Gauge
14, 12
Specification
MIL-DTL-5015 Type
Orientation
Straight
Contact Mating Life
500
Connector Type
Connector Circular
Insert Material
Neoprene
Sealing
Unsealed
Contact Material
Copper Alloy
Service Rating
A
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Mounting Type
Wall - Rear Mount
Shell Plating
Olive Drab Cadmium
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
18-10
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.