Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 PIN RECP WALL RM

  • Mfr # GTC030184PB30

  • Zoro # G307559680


product price: $27.49
/ea

Key Features

Sealing
Unsealed
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Contact Plating
Gold
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030184PB30
Zoro #
G307559680
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Sealing
Unsealed
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Contact Plating
Gold
Connector Style
Receptacle
Insert Arrangement
18-4
Mounting Type
Wall - Rear Mount
Orientation
Straight
Termination Method
Crimp
No. of Contacts
4
Contact Mating Life
500
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
D
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Endbell Type
None
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.