
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AIBC63217PS
Zoro #
G807559951
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#4
Details
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
4
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Insert Arrangement
32-17
Amperage Rating
80A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.